Flap Wheel, AO, 2x1/2x1/4-20 Shank, 60G

ARC ABRASIVES| Zoro #: G1850046| Mfr #: 12215

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1850046 Mfr #: 12215
Abrasive Type: CoatedShank Type: Threaded
Shank Size: 1/4"-20Abrasive Material: Aluminum Oxide
Item: Mounted Flap Wheel With ShankGrit: 60
Max. RPM: 25, 000Diameter: 2"
Grade: MediumWidth: 1/2"
Country of Origin (subject to change): Germany

Product Description

Mounted Flap Wheel With Shank, Threaded Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1/2 In., Shank Size 1/4 In.-20, 60 Grit, Medium Grade, Max. RPM 25, 000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.