HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flap Wheel, AO, 3/4x3/4x1/4 In Shank, 80G

ARC ABRASIVES| Zoro #: G1650573| Mfr #: 11139Z5

$1.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Max. RPM: 35,000
Item: Mounted Flap Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650573 Mfr #: 11139Z5
Width: 3/4"Max. RPM: 35,000
Item: Mounted Flap WheelGrit: 80
Shank Size: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 3/4"Grade: Medium
Abrasive Type: CoatedShank Type: Straight
Country of Origin (subject to change): Germany

Description

Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 3/4 In., Face Width 3/4 In., Shank Size 1/4 In., Grit 80, Grade Medium, Max. RPM 35,000

Reviews