Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

FlapDisc, 40Grit, 4-1/2in.d, PredtrHardEdge

  • Zoro #: G0075078
  • Mfr #: 71-10814AF

$11.46

Details
  • Backing Weight: Y
  • Series: Predator(TM)
  • Operating Speed (RPM): 13300 RPM
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Arc Abrasives #71-10814AF Specifications

  • Zoro #: G0075078
  • Mfr #: 71-10814AF
Backing Weight: Y Series: Predator(TM)
Operating Speed (RPM): 13300 RPM Disc Backing Material: Fiberglass
Disc Dia.: 4-1/2" Abrasive Grade: Coarse
Item: Flap Disc Abrasive Material: Ceramic
Disc Type: T29 - Angle Face Grit: 40
Grade: Premium Mounting Size: 5/8"-11
Packaged In: BOX Max. RPM: 13,300
Backing Material: Fiberglass Abrasive Grit: 40
Disc Diameter: 4-1/2" Abrasive Disc Type: Type 29
Country of Origin (subject to change): Korea, Republic of

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Series Predator(TM), Backing Weight Y, Max. RPM 13,300

Reviews of Arc Abrasives #71-10814AF