FlapDisc, 60Grt, 4-1/2in.di, PredtrHardEdge
- Zoro #: G0102405
- Mfr #: 71-10815AF
$13.00
- Disc Diameter: 4 1/2 in
- Disc Dia.: 4-1/2"
- Mounting Hole Size: 5/8"-11
Arc Abrasives #71-10815AF Specifications
| |
Disc Diameter: 4 1/2 in | Disc Dia.: 4-1/2" |
Mounting Hole Size: 5/8"-11 | Abrasive Grade: Medium |
Backing Material: Fiberglass | Grade: Premium |
Series: Predator(TM) | Packaged In: BOX |
Operating Speed (RPM): 13300 RPM | Abrasive Disc Type: Type 29 |
Grit: 60 | Max. RPM: 13,300 RPM |
Mounting Size: 5/8"-11 | Item: Flap Disc |
Abrasive Material: Ceramic | Backing Weight: Y |
Abrasive Grit: 60 | Disc Backing Material: Fiberglass |
Disc Type: T29 - Angle Face | Country of Origin (subject to change): United States |
Description
Flap Disc, Type 29, Disc Diameter 4 1/2 in, Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Series Predator(TM), Backing Weight Y, Max. RPM 13,300 RPM