Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

FlapDsc, 40Gr, 4-1/2in, PredtrHardEdg, 7/8in

  • Zoro #: G0075069
  • Mfr #: 71-10824AF

$7.79

Details
  • Abrasive Material: Ceramic
  • Series: Predator(TM)
  • Max. RPM: 13,300
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Arc Abrasives #71-10824AF Specifications

  • Zoro #: G0075069
  • Mfr #: 71-10824AF
Abrasive Material: Ceramic Series: Predator(TM)
Max. RPM: 13,300 Abrasive Grit: 40
Mounting Size: 7/8" Disc Backing Material: Fiberglass
Grit: 40 Packaged In: BOX
Item: Flap Disc Backing Weight: Y
Backing Material: Fiberglass Operating Speed (RPM): 13300 RPM
Grade: Premium Abrasive Grade: Coarse
Abrasive Disc Type: Type 29 Disc Dia.: 4-1/2"
Mounting Hole Size: 7/8" Disc Type: T29 - Angle Face
Disc Diameter: 4-1/2" Country of Origin (subject to change): Korea, Republic of

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Ceramic, Series PREDATOR(TM), Backing Weight Y, Max. RPM 13,300

Reviews of Arc Abrasives #71-10824AF