BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hook-and-Loop Disc BU Pad, 8D

ARC ABRASIVES| Zoro #: G0409552| Mfr #: 11-53908

$22.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: RubberDiameter: 8"Item: Disc Backup Pad
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409552 Mfr #: 11-53908
Body Material: RubberDiameter: 8"
Item: Disc Backup PadBack Mounting Size: 5/8"-11
Face Mounting Type: Hook-and-LoopBack Mounting Type: Threaded Arbor Hole
Density: MediumVacuum Hole Design: No Hole
Max. Speed: 4800 rpmCountry of Origin (subject to change): United States

Description

Disc Backup Pad, Disc Diameter 8 In., Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 5/8 In.-11, Max. RPM 4800, Density Medium, Vacuum Hole Design No Hole, Body Material Rubber

Reviews