SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hook/Loop Disc, No Hole, 5 in., VF, AlO

ARC ABRASIVES| Zoro #: G1425392| Mfr #: 62018

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Hook-and-Loop Sanding DiscDisc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425392 Mfr #: 62018
Color: BlueItem: Hook-and-Loop Sanding Disc
Disc Dia.: 5"Abrasive Type: Non-Woven
Series: ZKVacuum Hole Design: No Hole
Grade: Very FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Series ZK, Color Blue

Reviews