PSA Sanding Disc, AlO, Cloth, 1in, 100 Grit

ARC ABRASIVES| Zoro #: G1030723| Mfr #: 30383

$0.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030723 Mfr #: 30383
Backing Weight: XVacuum Hole Design: No Hole
Backing Material: ClothItem: PSA Sanding Disc
Abrasive Type: CoatedAbrasive Material: Aluminum Oxide
Color: BrownDisc Dia.: 1"
Grit: 100Grade: Fine
Country of Origin (subject to change): Peru

Product Description

PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 1 In., Grade Fine, Grit 100, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Color Brown

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.