PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

PSA Sanding Disc, AlO, Cloth, 1in, 40 Grit

ARC ABRASIVES| Zoro #: G1905145| Mfr #: 30379

$0.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: PSA Sanding DiscDisc Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905145 Mfr #: 30379
Color: BrownItem: PSA Sanding Disc
Disc Dia.: 1"Backing Weight: X
Abrasive Type: CoatedBacking Material: Cloth
Vacuum Hole Design: No HoleGrade: Coarse
Grit: 40Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Peru

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 1 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Backing Weight X, Color Brown

Reviews