15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

PSA Sanding Disc, AlO, Cloth, 1in, 50 Grit

ARC ABRASIVES| Zoro #: G0702457| Mfr #: 30380

$0.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702457 Mfr #: 30380
Backing Weight: XVacuum Hole Design: No Hole
Backing Material: ClothItem: PSA Sanding Disc
Abrasive Type: CoatedAbrasive Material: Aluminum Oxide
Color: BrownGrit: 50
Grade: CoarseDisc Dia.: 1"
Country of Origin (subject to change): Peru

Product Description

PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 1 In., Grade Coarse, Grit 50, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Color Brown

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.