PSA Sanding Disc, ZircAlO, Cloth, 5in, 50G

ARC ABRASIVES| Zoro #: G1294011| Mfr #: 30440ZA

$1.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: PSA Sanding DiscDisc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294011 Mfr #: 30440ZA
Color: BlueItem: PSA Sanding Disc
Disc Dia.: 5"Backing Weight: X
Abrasive Type: CoatedBacking Material: Cloth
Vacuum Hole Design: No HoleGrade: Coarse
Grit: 50Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): Italy

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Backing Weight X, Color Blue

Reviews