JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Quick Change Disc, AlO, 2in, 100G, TR, PK25

ARC ABRASIVES| Zoro #: G1086583| Mfr #: 11-31655-02

$7.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086583 Mfr #: 11-31655-02
Attaching System: TRAbrasive Type: Coated
Backing Material: ClothItem: Quick Change Disc
Grit: 100Max. RPM: 30, 000
Color: RedDisc Dia.: 2"
Attachment Type: Turn-On/OffSeries: AO/X
Grade: FineAbrasive Material: Aluminum Oxide
Backing Weight: XCountry of Origin (subject to change): South Korea

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Max. RPM 30,000, Series AO/X, Backing Material Cloth, Backing Weight X, Color Red, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.