Quick Change Disc, AlO, 2in, 36G, TR, PK25

ARC ABRASIVES| Zoro #: G2367364| Mfr #: 11-31650-02

$11.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2367364 Mfr #: 11-31650-02
Abrasive Type: CoatedItem: Quick Change Disc
Backing Material: ClothAttaching System: TR
Attachment Type: Turn-On/OffGrit: 36
Max. RPM: 30, 000Color: Red
Disc Dia.: 2"Series: AO/X
Grade: Extra CoarseAbrasive Material: Aluminum Oxide
Backing Weight: XCountry of Origin (subject to change): South Korea

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Max. RPM 30, 000, Series AO/X, Backing Material Cloth, Backing Weight X, Color Red, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.