Quick Change Disc, AlO, 2in, 60G, TR, PK25

ARC ABRASIVES| Zoro #: G0398361| Mfr #: 11-31653-02

$9.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398361 Mfr #: 11-31653-02
Abrasive Type: CoatedItem: Quick Change Disc
Backing Material: ClothAttaching System: TR
Attachment Type: Turn-On/OffGrit: 60
Max. RPM: 30, 000Color: Red
Backing Weight: XDisc Dia.: 2"
Series: AO/XGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): South Korea

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Max. RPM 30, 000, Series AO/X, Backing Material Cloth, Backing Weight X, Color Red, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.