Quick Change Disc, AlO, 3in, 100G, TR, PK25

ARC ABRASIVES| Zoro #: G1911576| Mfr #: 11-31667-02

$14.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Attaching System: TR
Color: Red
Item: Quick Change Disc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1911576 Mfr #: 11-31667-02
Abrasive Material: Aluminum OxideAttaching System: TR
Abrasive Type: CoatedBacking Weight: X
Disc Dia.: 3"Attachment Type: Roll-On/Off
Series: AO/XMax. RPM: 20, 000
Grit: 100Grade: Fine
Item: Quick Change DiscBacking Material: Cloth
Color: RedCountry of Origin (subject to change): South Korea

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Max. RPM 20,000, Series AO/X, Backing Material Cloth, Backing Weight X, Color Red, Package Quantity 25

Product Reviews