KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Disc, AlO, 3in, 120G, TR, PK25

ARC ABRASIVES| Zoro #: G0676541| Mfr #: 11-31668-02

$24.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: AO/X
Backing Weight: X
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676541 Mfr #: 11-31668-02
Series: AO/XBacking Weight: X
Color: RedAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Item: Quick Change Disc
Grit: 120Attachment Type: Roll-On/Off
Backing Material: ClothAttaching System: TR
Grade: FineCountry of Origin (subject to change): Korea, Republic of

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 3 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 20,000, Series AO/X, Backing Weight X, Color Red, Package Quantity 25

Reviews