Quick Change Disc, AlO, 3in, 36G, TR, PK25

ARC ABRASIVES| Zoro #: G0296371| Mfr #: 11-31662-02

$16.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296371 Mfr #: 11-31662-02
Abrasive Type: CoatedItem: Quick Change Disc
Backing Material: ClothAttaching System: TR
Attachment Type: Turn-On/OffGrit: 36
Max. RPM: 20, 000Color: Red
Backing Weight: XDisc Dia.: 3"
Series: AO/XGrade: Extra Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): South Korea

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Max. RPM 20, 000, Series AO/X, Backing Material Cloth, Backing Weight X, Color Red, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.