Quick Change Disc, AlO, 3in, 60G, TR, PK25

ARC ABRASIVES| Zoro #: G1965756| Mfr #: 11-31665-02

$14.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1965756 Mfr #: 11-31665-02
Abrasive Type: CoatedItem: Quick Change Disc
Backing Material: ClothAttaching System: TR
Attachment Type: Turn-On/OffGrit: 60
Max. RPM: 20, 000Color: Red
Abrasive Material: Aluminum OxideBacking Weight: X
Disc Dia.: 3"Series: AO/X
Grade: MediumCountry of Origin (subject to change): South Korea

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Turn-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Max. RPM 20, 000, Series AO/X, Backing Material Cloth, Backing Weight X, Color Red, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.