SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/8" x 21" Coated Sanding Belt 240 Grit PK10

ARC ABRASIVES| Zoro #: G2277231| Mfr #: 11-7020812

$14.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding BeltLength: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277231 Mfr #: 11-7020812
Color: BrownItem: Sanding Belt
Length: 21"Backing Weight: X
Abrasive Type: CoatedWidth: 1-1/8"
Backing Material: ClothGrade: Very Fine
Grit: 240Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Korea, Republic of

Description

Sanding Belt, Width 1-1/8 In., Length 21 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Color Brown, Backing Weight X, Backing Material Cloth, Package Quantity 10

Reviews