BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/8" x 21" Coated Sanding Belt 100 Grit PK10

ARC ABRASIVES| Zoro #: G0796372| Mfr #: 11-7020807

$15.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Sanding BeltLength: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796372 Mfr #: 11-7020807
Color: BrownItem: Sanding Belt
Length: 21"Backing Weight: X
Abrasive Type: CoatedWidth: 1-1/8"
Backing Material: ClothGrade: Fine
Grit: 100Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Korea, Republic of

Description

Sanding Belt, Width 1-1/8 In., Length 21 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Color Brown, Backing Weight X, Backing Material Cloth, Package Quantity 10

Reviews