TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

1" x 42" Non-Woven Benchstand Belt Medium Grit

ARC ABRASIVES| Zoro #: G2120106| Mfr #: 64010422

$8.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonItem: Benchstand BeltWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120106 Mfr #: 64010422
Color: MaroonItem: Benchstand Belt
Width: 1"Length: 42"
Abrasive Type: Non-WovenSeries: Z-Web
Backing Material: NylonGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Italy

Description

Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Maroon, Backing Material Nylon

Reviews