Sanding Belt, 1 Wx42 In L, NonWoven, AO, VFN

ARC ABRASIVES| Zoro #: G2434871| Mfr #: 64010423

$6.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Length: 42"
Abrasive Type: Non-Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434871 Mfr #: 64010423
Color: BlueLength: 42"
Abrasive Type: Non-WovenWidth: 1"
Item: Sanding BeltBacking Material: Nylon
Grade: Very FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 1 In., Length 42 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Color Blue, Backing Material Nylon

Reviews