1/2" x 18" Non-Woven Airfile Belt Medium Grit

ARC ABRASIVES| Zoro #: G1037014| Mfr #: 630050182

$3.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonItem: Airfile BeltWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037014 Mfr #: 630050182
Color: MaroonItem: Airfile Belt
Width: 1/2"Length: 18"
Abrasive Type: Non-WovenSeries: Z-Web
Backing Material: NylonGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Maroon, Backing Material Nylon

Reviews