HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sanding Belt, 1/2Wx24 L, NonWoven, AO, VFN

ARC ABRASIVES| Zoro #: G0927936| Mfr #: 630050243

$3.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Sanding Belt
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927936 Mfr #: 630050243
Width: 1/2"Item: Sanding Belt
Color: BlueBacking Material: Nylon
Length: 24"Abrasive Material: Aluminum Oxide
Grade: Very FineAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 1/2 In., Length 24 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Color Blue, Backing Material Nylon

Reviews