Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2" x 48" Coated Benchstand Belt 60 Grit

  • Zoro #: G9107926
  • Mfr #: 71-020048005

$8.87

Details
  • Color: Yellow
  • Abrasive Type: Coated
  • Grade: Medium
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Arc Abrasives #71-020048005 Specifications

  • Zoro #: G9107926
  • Mfr #: 71-020048005
Color: Yellow Abrasive Type: Coated
Grade: Medium Length: 48"
Width: 2" Backing Weight: Y
Series: Predator Backing Material: Cloth
Abrasive Material: Ceramic Grit: 60
Item: Benchstand Belt Country of Origin (subject to change): Korea, Republic of

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. This Benchstand Belt includes characteristics like: WIDTH: 2", LENGTH: 48", GRIT: 60

Reviews of Arc Abrasives #71-020048005