THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sanding Belt, 2 Wx48 In L, NonWoven, AO, CRS

ARC ABRASIVES| Zoro #: G0336822| Mfr #: 64020481

$13.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Nylon
Width: 2"
Grade: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336822 Mfr #: 64020481
Backing Material: NylonWidth: 2"
Grade: CoarseItem: Sanding Belt
Length: 48"Abrasive Material: Aluminum Oxide
Color: BROWNAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 2 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Color Brown, Backing Material Nylon

Reviews