Sanding Belt, 2 Wx60 In L, NonWoven, AO, CRS

ARC ABRASIVES| Zoro #: G1498226| Mfr #: 64020601

$21.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Sanding Belt
Color: BROWN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498226 Mfr #: 64020601
Width: 2"Item: Sanding Belt
Color: BROWNBacking Material: Nylon
Length: 60"Abrasive Material: Aluminum Oxide
Grade: CoarseAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 2 In., Length 60 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Color Brown, Backing Material Nylon

Reviews