KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 2 Wx60 In L, NonWoven, AO, Med

ARC ABRASIVES| Zoro #: G0587815| Mfr #: 64020602

$17.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Sanding Belt
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587815 Mfr #: 64020602
Width: 2"Item: Sanding Belt
Color: MaroonBacking Material: Nylon
Length: 60"Abrasive Material: Aluminum Oxide
Grade: MediumAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 2 In., Length 60 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Maroon, Backing Material Nylon

Reviews