DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 2 Wx60 In L, NonWoven, AO, VFN

ARC ABRASIVES| Zoro #: G2312064| Mfr #: 64020603

$14.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Sanding Belt
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312064 Mfr #: 64020603
Width: 2"Item: Sanding Belt
Color: BlueBacking Material: Nylon
Length: 60"Abrasive Material: Aluminum Oxide
Grade: Very FineAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 2 In., Length 60 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Color Blue, Backing Material Nylon

Reviews