Sanding Belt, 3 Wx21 In L, NonWoven, AO, Med

ARC ABRASIVES| Zoro #: G0704934| Mfr #: 64030212

$15.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Maroon
Length: 21"
Abrasive Type: Non-Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0704934 Mfr #: 64030212
Color: MaroonLength: 21"
Abrasive Type: Non-WovenWidth: 3"
Item: Sanding BeltBacking Material: Nylon
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 3 In., Length 21 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Maroon, Backing Material Nylon

Reviews