Sanding Belt, 3 Wx21 In L, NonWoven, AO, VFN

ARC ABRASIVES| Zoro #: G2287862| Mfr #: 64030213

$10.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Sanding Belt
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287862 Mfr #: 64030213
Width: 3"Item: Sanding Belt
Color: BlueBacking Material: Nylon
Length: 21"Abrasive Material: Aluminum Oxide
Grade: Very FineAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 3 In., Length 21 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Color Blue, Backing Material Nylon

Reviews