Sanding Belt, 3 Wx24 In L, NonWoven, AO, Med

ARC ABRASIVES| Zoro #: G1108064| Mfr #: 64030242

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Sanding Belt
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108064 Mfr #: 64030242
Width: 3"Item: Sanding Belt
Color: MaroonBacking Material: Nylon
Length: 24"Abrasive Material: Aluminum Oxide
Grade: MediumAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 3 In., Length 24 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Maroon, Backing Material Nylon

Reviews