HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sanding Belt, 3/4Wx18 L, NonWoven, AO, CRS

ARC ABRASIVES| Zoro #: G1943943| Mfr #: 630080181

$6.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Sanding Belt
Color: BROWN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943943 Mfr #: 630080181
Width: 3/4"Item: Sanding Belt
Color: BROWNBacking Material: Nylon
Length: 18"Abrasive Material: Aluminum Oxide
Grade: CoarseAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Color Brown, Backing Material Nylon

Reviews