BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" x 18" Non-Woven Airfile Belt Very Fine Grit

ARC ABRASIVES| Zoro #: G2125916| Mfr #: 630080183

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Airfile BeltWidth: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125916 Mfr #: 630080183
Color: BlueItem: Airfile Belt
Width: 3/4"Length: 18"
Abrasive Type: Non-WovenSeries: Z-Web
Backing Material: NylonGrade: Very Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Color Blue, Backing Material Nylon

Reviews