PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3-1/2" x 15-1/2" Non-Woven Portable Belt Medium Grit

ARC ABRASIVES| Zoro #: G0910156| Mfr #: 6403501552

$15.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonItem: Portable BeltWidth: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910156 Mfr #: 6403501552
Color: MaroonItem: Portable Belt
Width: 3-1/2"Length: 15-1/2"
Abrasive Type: Non-WovenSeries: Z-Web
Backing Material: NylonGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Maroon, Backing Material Nylon

Reviews