Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 24" Coated Portable Belt 36 Grit

  • Zoro #: G2826096
  • Mfr #: 71-040024002

$7.99 /ea

Order in multiples of 10

  • Series: Predator
  • Backing Material: Cloth
  • Abrasive Material: Ceramic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Arc Abrasives #71-040024002 Specifications

  • Zoro #: G2826096
  • Mfr #: 71-040024002
Series: Predator Backing Material: Cloth
Abrasive Material: Ceramic Backing Weight: Y
Width: 4" Color: Yellow
Abrasive Type: Coated Grit: 36
Grade: Extra Coarse Item: Portable Belt
Length: 24" Country of Origin (subject to change): Korea, Republic of

Description

Find all the sanding belts you need for your disc or belt sander to get the job done fast. Arc Abrasives Portable Belt include characteristics like: Width: 4", Length: 24", Grit: 36.

Reviews of Arc Abrasives #71-040024002