20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

6" x 48" Coated Benchstand Belt 120 Grit

ARC ABRASIVES | Zoro #: G8715621 | Mfr #: 71-060048008

$19.15 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Arc Abrasives #71-060048008 Specifications

Zoro #: G8715621 Manufacturer #: 71-060048008
Item: Benchstand Belt Abrasive Type: Coated
Grit: 120 Width: 6"
Backing Weight: Y Backing Material: Cloth
Series: Predator Color: Yellow
Abrasive Material: Ceramic Length: 48"
Grade: Fine Country of Origin (subject to change): Korea, Republic of

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Color Yellow, Backing Weight Y, Backing Material Cloth

Reviews of Arc Abrasives #71-060048008