Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Benchstand Belt 50 Grit

  • Zoro #: G8715585
  • Mfr #: 71-060048004

6" x 48" Coated Benchstand Belt 50 Grit

  • Zoro #: G8715585
  • Mfr #: 71-060048004

$17.05 /ea

Order in multiples of 10

Details
  • Item: Benchstand Belt
  • Abrasive Type: Coated
  • Grit: 50
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Arc Abrasives #71-060048004 Specifications

  • Zoro #: G8715585
  • Mfr #: 71-060048004
Item: Benchstand Belt Abrasive Type: Coated
Grit: 50 Width: 6"
Backing Weight: Y Backing Material: Cloth
Series: Predator Color: Yellow
Abrasive Material: Ceramic Length: 48"
Grade: Coarse Country of Origin (subject to change): Korea, Republic of

Description

Find all the sanding belts you need for your disc or belt sander to get the job done fast. Arc Abrasives Benchstand Belt include characteristics like: Width: 6", Length: 48", Grit: 50.

Reviews of Arc Abrasives #71-060048004