Sanding Belt, 6 Wx48 In L, NonWoven, AO, VFN

ARC ABRASIVES| Zoro #: G2051594| Mfr #: 64060483

$50.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Sanding Belt
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051594 Mfr #: 64060483
Width: 6"Item: Sanding Belt
Color: BlueBacking Material: Nylon
Length: 48"Abrasive Material: Aluminum Oxide
Grade: Very FineAbrasive Type: Non-Woven
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Color Blue, Backing Material Nylon

Reviews