KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 6 Wx48 in L, NonWoven, ZA, CRS

ARC ABRASIVES| Zoro #: G1898836| Mfr #: 64060481

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Type: Non-Woven
Item: Sanding Belt
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898836 Mfr #: 64060481
Abrasive Type: Non-WovenItem: Sanding Belt
Length: 48"Backing Material: Nylon
Width: 6"Abrasive Material: Zirconia Alumina
Grade: CoarseColor: BROWN
Country of Origin (subject to change): Italy

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Zirconia Alumina, Grade Coarse, Color Brown, Backing Material Nylon

Reviews