Arc Abrasives

Sanding Belt, Coated, 1/4 in W, 24 in L, 40 Grit, Coarse, Ceramic, Yellow

Arc Abrasives Sanding Belt,  Coated,  1/4 in W,  24 in L,  40 Grit,  Coarse,  Ceramic,  Yellow 71-002024003
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 1/4 in
  • Length: 24 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 40
  • Grade: Coarse
  • Color: Yellow
See full product details
$2.07

Must order in multiples of 5


Subtotal: $10.35

Arc Abrasives #71-002024003 Specifications

  • Item: Sanding Belt
  • Width: 1/4 in
  • Length: 24 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 40
  • Grade: Coarse
  • Color: Yellow
  • Backing Weight: Y
  • Backing Material: Cloth
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): Korea, Republic of

Description

Sanding Belt, Width 1/4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 40, Grade Coarse, Color Yellow, Backing Weight Y, Backing Material Cloth

Reviews of Arc Abrasives #71-002024003

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.