Arc Abrasives

Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, Yellow

Arc Abrasives Sanding Belt,  Coated,  2 in W,  60 in L,  80 Grit,  Medium,  Ceramic,  Yellow 71-020060006
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 80
  • Grade: Medium
  • Color: Yellow
See full product details
$8.40

Subtotal: $8.40

Arc Abrasives #71-020060006 Specifications

  • Item: Sanding Belt
  • Width: 2 in
  • Length: 60 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 80
  • Grade: Medium
  • Color: Yellow
  • Backing Weight: Y
  • Backing Material: Cloth
  • Length (Straight Wireway): 60 in
  • Country of Origin (subject to change): Korea, Republic of

Description

Sanding Belt, Width 2 In., Length 60 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade Medium, Color Yellow, Backing Weight Y, Backing Material Cloth

Reviews of Arc Abrasives #71-020060006

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.