Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sanding Disc, 4-1/2in.Disc dia.120 Grit

  • Zoro #: G0075041
  • Mfr #: 71-10817FXL

$13.83

Details
  • Disc Type: T29 - Angle Face
  • Grit: 120
  • Item: Flap Disc
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Arc Abrasives #71-10817FXL Specifications

  • Zoro #: G0075041
  • Mfr #: 71-10817FXL
Disc Type: T29 - Angle Face Grit: 120
Item: Flap Disc Abrasive Grade: Fine
Abrasive Material: Ceramic Mounting Hole Size: 5/8"-11
Mounting Size: 5/8"-11 Series: PREDATOR(TM) AP Flap Discs
Disc Diameter: 4-1/2" Grade: Fine
Packaged In: BOX Disc Backing Material: Cloth
Operating Speed (RPM): 13300 RPM Abrasive Disc Type: Type 29
Abrasive Grit: 120 Max. RPM: 13,300
Disc Dia.: 4-1/2" Backing Weight: Y
Backing Material: Cloth Country of Origin (subject to change): Korea, Republic of

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 120, Abrasive Grade Fine, Disc Backing Material Cloth, Abrasive Material Ceramic, Series PREDATOR(TM) AP Flap Discs, Backing Weight Y, Max. RPM 13,300

Reviews of Arc Abrasives #71-10817FXL