Exothermic Utility Pack Cutting System

ARCAIR| Zoro #: G1318186| Mfr #: 63991026

$983.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Arc Slicer Utility Pack
Includes: Torch, 1/4" Collet, Torch Shield, 10 Foot 1/4" ID Oxygen Hose, Striker with 10 Foot Cable, Carrying Case
Type: Exothermic Cutting System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318186 Mfr #: 63991026
Item: Arc Slicer Utility PackIncludes: Torch, 1/4" Collet, Torch Shield, 10 Foot 1/4" ID Oxygen Hose, Striker with 10 Foot Cable, Carrying Case
Type: Exothermic Cutting SystemApplication: For Cutting Stainless, Alloy Steels, Cast Iron, Aluminum, Magnesium, Non-Ferrous Metals, Slag, Refractory Materials, Concrete and Brick
CFM @ PSI: 7.5 @ 80Requires: Oxygen and 12 Volt Battery
Country of Origin (subject to change): United States

Description

Arc Slicer Utility Pack, Exothermic Cutting System, For Cutting Stainless, Alloy Steels, Cast Iron, Aluminum, Magnesium, Non-Ferrous Metals, Slag, Refractory Materials, Concrete and Brick, Requires Oxygen and 12 Volt Battery, Regulator Not Included, CFM 7.5 @80 PSI, Includes Torch, 1/4 In Collet, Torch Shield, 10 Foot 1/4 In ID Oxygen Hose, Striker with 10 Foot Cable, Carrying Case, Pressure Regulator Not Included

Reviews