- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 11 EE Men's Western Boot Steel Work Boot, Brown
Ariat
Size 11 EE Men's Western Boot Steel Work Boot, Brown
Mfr # 10014241
Zoro # G5051755
Free Shipping & Returns
$159.95
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Customers Also Purchased
- Brand Ariat
-
MFR #
10014241
-
Zoro #
G5051755
- UPC # 884849753002
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Size | 11 |
Overall Height | 10 in |
Size (PRINT) | 11 |
Details
Footwear Style | Western Boot |
Gender | Men's |
Upper Color | Brown |
Upper Boot Material | All Leather |
Item | Western Boot |
Static Dissipative | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Insole System | Removable Polyurethane Footbed |
Chain Saw Cut Resistant | No |
Metatarsal Guard | No |
Non Metallic Upper | Yes |
Toe Shape | Round |
Max. Heat Rating | 572 Degrees F |
Outsole Material | Rubber |
Manufacturers Suggested Sole Slip Rating | Best |
Metal Chip Resisting Sole | No |
Shank Material | Nylon |
Chemical Resisting Sole | No |
Footwear Sole Pattern | Multi-Terrain |
Completely Non Metallic | No |
Ninety Degree Heel | Yes |
Non-Marking Sole | No |
Midsole Material | EVA |
For Outdoor Traction | No |
Standards | ASTM F2413-11 |
Predominant Footwear Color | Brown |
Footwear Closure Type | Pull On |
Liner Material | Mesh |
CSA Footwear Standard | Not Specified |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.52 |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Style Number | 10014241 |
Removable Insole | Yes |
Insulated | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.83 |
Puncture Resistant Insole | No |
Waterproof | No |
Metatarsal System | No |
Last Number or Name | Groundbreaker |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Color | Brown |
Electrical Hazard Rated | Yes |
Toe Type | Steel |
Insulation Type | None |
Footwear Construction Type | Cemented |
Waterproof Type | None |
Oil Resisting Sole | Yes |
Footwear Shank Type | Nylon |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Dry | 1.00 |
Insulation Weight | Not Applicable |
Conductive | No |
Safety Criteria | Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe |
Heat Resistant | No |
Upper Material | Leather |
Series | 10014241 |
Non-Marking Upper | Yes |
Heel Style | Defined Heel |
Metatarsal Guard Style | None |
Insole Technology | Removable |
Insole Material | Polyurethane |
Toe Cap Material | Steel |
Maximum Heat Rating | 572 Degrees F |
Style Family | Western Boot |
All-Leather Upper | Yes |
Slip-Resistance Value - Mark II - Oily/Wet | 0.52 |
Slip-Resistance Value - Mark II - Wet | 0.83 |
CSA Standards Met | Not Applicable |
Closure | Pull On |
Metatarsal Guard System | Not Applicable |
Insulation Technology | Not Applicable |
Slip-Resistance Value - Mark II - Dry | 1 |
Heel Definition | Defined Heel |
Construction | Cemented |
Midsole Material (PRINT) | EVA |
Metal Chip-Resisting Sole (PRINT) | No |
Oil-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | No |
Gender (PRINT) | Men's |
Liner Material (PRINT) | Mesh |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Upper Material (PRINT) | Leather |
Puncture-Resistant Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Outsole Material (PRINT) | Rubber |
Shank Material (PRINT) | Nylon |
Insole Material (PRINT) | Polyurethane |
Ninety-Degree Heel (PRINT) | Yes |
Insulation Weight (PRINT) | Not Applicable |
Metatarsal Guard (PRINT) | No |
Chemical-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Best |
Ninety-Degree Heel | Yes |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10014241
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown 10014241
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown 10014241
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown 10014241
- ARIAT Size 13D Men's Western Boot Steel Work Boot, Brown 10006961
- ARIAT Size 11-1/2EE Men's Western Boot Steel Work Boot, Brown 10006961
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown 10014241
- ARIAT Size 7 1/2 Men's Western Boot Steel Work Boot, Brown 10014241
- ARIAT Size 7 Men's Western Boot Steel Work Boot, Brown 10020063
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Earth 10012948
- NORTHSIDE Size 8 Men's Steel Toe Work Boot, Charcoal/Orange 322977M987XX080XXX
- GENUINE GRIP Size 8 Mens Work Boot 7130-8M
- Ariat Foot Protection