SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ariens Engine Maintenance Kit for SnowBlowers

ARIENS| Zoro #: G2234294| Mfr #: 72000300

$17.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Maintenance kitFor Use With: MFR. NO. 920013Color: Varies
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234294 Mfr #: 72000300
Item: Maintenance kitFor Use With: MFR. NO. 920013
Color: VariesMaterial: Varies
Country of Origin (subject to change): United States

Description

Maintenance Kit, For Use With MFR. NO. 920013, Material Varies, Varies, Height 13 In., Length (In.) 12.5, Length 12.5 In., Width (In.) 4.5, Width 4.5 In., Height (In.) 13, Fits No. 920013

Reviews