Ariens Drift Cutters for Compact Snow Blowers

ARIENS| Zoro #: G1096672| Mfr #: 73203100

$27.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Slicer Bar KitLength: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096672 Mfr #: 73203100
Color: BlackItem: Slicer Bar Kit
Length: 25"Width: 5"
Height: 5"For Use With: MFR. NO. 920013, 920014
Material: SteelCountry of Origin (subject to change): United States

Description

Slicer Bar Kit, For Use With MFR. NO. 920013, 920014, Material Steel, Black, Height 5 In., Length (In.) 25, Length 25 In., Width (In.) 5, Width 5 In., Height (In.) 5, Fits Nos. 5XPT6, 5XPT7

Reviews