DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ariens Snow Cab Enclosure for Two-Stage Gas Snow Blowers

ARIENS| Zoro #: G0911705| Mfr #: 72102600

$169.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 23.5"
Width: 18"
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911705 Mfr #: 72102600
Length: 23.5"Width: 18"
Color: BlackMaterial: Denier Fabric
For Use With: All Ariens Snow BlowersHeight: 5.5"
Item: Snow Blower Protective CabCountry of Origin (subject to change): China

Description

Snow Blower Protective Cab, For Use With All Ariens Snow Blowers, Material Denier Fabric, Black, Height 5.5 In., Length (In.) 23.5, Length 23.5 In., Width (In.) 18, Width 18 In., Height (In.) 5.5, Fits All Ariens Snow Throwers

Reviews