Bushing, Anti-Short, 1 In, Plastic, PK25

ARLINGTON| Zoro #: G2096227| Mfr #: AS5G

$25.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Opening Max.: 1.460"
NPT Size: 1"
Knockout Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096227 Mfr #: AS5G
Cable Opening Max.: 1.460"NPT Size: 1"
Knockout Size: 1"Insulated: No
Item: BushingFor Use With: Armored Cable, M/C and Flexible Metal Conduit
Conduit Size: 1"Fitting Sub-Category: Bushings
Material: PlasticStandards: UL Listed File No. E62807, CSA File No. LR49636
Country of Origin (subject to change): Canada

Description

Bushing, Anti-Short, Conduit Size 1 In., Cable Opening Max. 1.460 In., Knockout Size 1 In., NPT Size 1 In., Material of Construction Plastic, For Use With Armored Cable, M/C and Flexible Metal Conduit, Standards UL Listed File No. E62807, CSA File No. LR49636

Reviews