Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Conduit Hanger, Nylon, 7.9 In. L, 1.7 In. H
  • Zoro #: G0243817
  • Mfr #: NM2090
$12.10
  • Item: Conduit Hanger
  • Length: 7.9"
  • Finish: None
See full product details
Orders over $50 ship free.

Arlington #NM2090 Specifications

  • Zoro #: G0243817
  • Mfr #: NM2090
Item: Conduit Hanger Length: 7.9"
Finish: None Height: 1.7"
Nominal Conduit/Pipe: 4" Flange Thickness: 1/4"
For Use With: EMT, IMC, PVC, Rigid Conduit or Pipe Material: Nylon
Sub-Category: Conduit and Cable Hangers Width: 5.4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conduit Hanger, Nylon, Nominal Conduit/Pipe 4 In., For Use With EMT, IMC, PVC, Rigid Conduit or Pipe, Finish None, Flange Thickness 1/4 In., Length 7.9 In., Height 1.7 In., Width 5.4 In.

Reviews of Arlington #NM2090